Motion
0608DU
Die & Mold Plain-Bearing - 6 mm Bore, 8 mm Length, Metal-Polymer Composite Material
Mi Item #03602414
MFR #0608DU
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 6 mm Bore, 8 mm Length, Metal-Polymer Composite Material
Mi Item #03602414
MFR #0608DU

Mfr description
0608DU METAL-POLYMER - DU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Inside Diameter
    6 mm
  • Maximum P Value
    250 MPa
  • Outside Diameter
    8 mm
  • Overall Length
    8 mm
  • Overall Thickness
    1 mm
  • Thickness
    1 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Metric Sleeve Bearing 6mm ID
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)