Motion
06297 SOFT EDGE FOAM MASKING TAPE 13 MM X 50 M

3M
06297 SOFT EDGE FOAM MASKING TAPE 13 MM X 50 M

3M™ Soft Edge Foam Masking Tape, 06297, 13 mm x 50 m, 1 per case
MI ITEM #03602456
MFR #06297 SOFT EDGE FOAM MASKING TAPE 13 MM X 50 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06297 SOFT EDGE FOAM MASKING TAPE 13 MM X 50 M

3M™ Soft Edge Foam Masking Tape, 06297, 13 mm x 50 m, 1 per case
MI ITEM #03602456
MFR #06297 SOFT EDGE FOAM MASKING TAPE 13 MM X 50 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06297 SOFT EDGE FOAM MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foam tape softens hard paint lines in the jamb areas
  • Fast, effective method masks and seals all jambs
  • Adhesive allows repositioning of tape
  • Tape withstands paint booth bake cycles
  • Polyurethane foam structure tape conforms to curves and bends

Specifications

  • Length
    50 m
  • Width
    13 mm
  • Color
    White
  • Max Operating Temperature
    200 °F
  • Adhesion Strength
    52 oz/in
  • Manufacturer Stock Number
    7000000514
  • Manufacturer Upc Number
    00051131062979
  • UPC_NO
    00051131062979
  • Weight
    1.691 lb
  • Container Size
    13 mm x 50 m
  • Material
    Foam
  • Package Quantity
    1
  • Series
    6297
  • Shape
    Continuous Strip
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought