Motion
10/5VX1400

GATES RUBBER CO
10/5VX1400

938910140 V-Belt -
MI ITEM #03609653
MFR #10/5VX1400
Your Price$3,636.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10/5VX1400

938910140 V-Belt -
MI ITEM #03609653
MFR #10/5VX1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,636.78/each(List $4,364.13)

Overview

Mfr description
10/5VX1400 POWERBAND
  • Flex-bonded tensile cords are vulcanized as one solid unitmaking the belt highly resistant to tensile and flexingforces, fatigue and shock loads
  • Precision-ground straight sidewalls give a uniform wedgingaction and ensure the belt fts correctly in the pulleygrooves, which improves belt life and reduces expensivemaintenance time
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility andtransmission efficiency, which allows for a more compactand highly economical drive design by reducing size ofpulleys, bearings, guards and mounts
  • Recommended for use on all industrial heavy-duty, narrowsection V-belt drives
  • All sizes meet Gates V80® systemmatching tolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    5VX
  • Number Of Strands
    10
  • Nominal Outside Length
    140.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Top Width
    6-1/4 in
  • Effective Length
    139.99 in / 3556 mm
  • Color
    Black
  • Material
    Ethylene Elastomeric
  • Country of Origin
    USA
  • Manufacturer Upc Number
    072053346237
  • UPC_NO
    072053346237
  • Manufacturer Catalog Number
    10/5VX1400
  • Description
    When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of ?ex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, o?ering signifcant benefts over classical section V-belts.
  • Outside Circumference
    141.13 in / 3585 mm
  • Angle
    42
  • Belt Height
    35/64 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Notched
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    No
  • Thickness
    14 mm
  • Trademark
    Super HC™ Molded Notch PowerBand™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text