Motion
KHP-10111412XL

HYDAC CORP
KHP-10111412XL

02062664 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
MI ITEM #03609821
MFR #KHP-10111412XL
Price$222.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP-10111412XL

02062664 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
MI ITEM #03609821
MFR #KHP-10111412XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$222.24/each

Specifications

Dimensions

  • Overall Height
    91 mm
  • Overall Length
    80 mm
  • Overall Width
    55 mm
  • Port Size
    Manifold Mounted

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • O Ring Material
    Viton®
  • Series
    KHP
  • Spindle Ball Seal Material
    POM

Overview

Mfr description
KHP-10-1114-12X-A-L
  • Sizes 3/8” - 2”
  • Carbon Steel Housing
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 5000 psi depending on seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought