Motion
MDW1438PXT35
Mine Duty Wing - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
Mi Item #03609969
MFR #MDW1438PXT35
Price$3,829.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
Mi Item #03609969
MFR #MDW1438PXT35

Mfr description
MDW1438PXT35 14X38 CF MD WING W/PXT35
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,829.51/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    3.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    297.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)