Motion
AF40-N04-2Z-X440

SMC CORP OF AMERICA
AF40-N04-2Z-X440

Modular Style Air Filter - 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #03610035
MFR #AF40-N04-2Z-X440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04-2Z-X440

Modular Style Air Filter - 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #03610035
MFR #AF40-N04-2Z-X440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-N04-2Z-X440 FILTER, MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    1.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text