Overview
Mfr description
ARM2000A REGULATOR, AIR
Specifications
- Maximum Air Flow8.50 scfm
- Supply TypeCentralized Supply
- Fluid CompAir
- Body Size2000
- Thread StandardRc(PT)
- Size2
- Weight136 g
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data