Specifications
Dimensions
- Coupling Size Code1050
- Weight1.00 lbs
Details
- Compatible Part Number1050T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087608
- Product TypeGrid Coupling Components
- UPC_NO782934087608
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)