Motion
XS13CA2J
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03617465
MFR #XS13CA2J
Your Price$768.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03617465
MFR #XS13CA2J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$768.41/each(List $906.25)

Overview

Mfr description
1/3 HP,1725 RPM,XS13CA2J,115/208-230 V,5

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    6.80 / 3.30–3.40 A
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.6 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, NEMA, UL
  • Weight
    32 lbs
  • Group & Class
    Class I - Group C & D, Class II - Group E, F & G
  • Applications
    Air Compressors, Blowers, Conveyors, Pumps
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382071288
  • UPC_NO
    786382071288
  • Manufacturer Product Page
  • Model
    CH63ABF1027015B
  • Motor Category
    General Purpose Motor
  • Max Allowable Current
    3.3 to 3.4 A, 6.8 A
  • Product Types
    AC Motors
  • Torque
    16.25 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Temperature Code
    T3C
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text