Motion
SDR10P60N2

ATI TOOLS
SDR10P60N2

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 6 mm, Horsepower 1.0 hp, 6000 rpm Maximum Speed
Mi Item #03617485
MFR #SDR10P60N2
Price$495.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
SDR10P60N2

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 6 mm, Horsepower 1.0 hp, 6000 rpm Maximum Speed
Mi Item #03617485
MFR #SDR10P60N2

Mfr description
SDR10P60N2 NONREVERSING DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.78/each

Specifications

Dimensions

  • Chuck Size
    1/4 in, 6 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    6-1/2 in
  • Tool Weight
    2.3 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Horsepower
    1.0 hp
  • Maximum Speed
    6000 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)