Motion
SSD10P20S

SIOUX TOOLS
SSD10P20S

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 0.2500 in Inlet Size, 2000 rpm Maximum Speed
Mi Item #03617487
MFR #SSD10P20S
Price$510.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD10P20S

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 0.2500 in Inlet Size, 2000 rpm Maximum Speed
Mi Item #03617487
MFR #SSD10P20S

Mfr description
SSD10P20S SCREWDRIVER STALL 2000RPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.63/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet Size
    0.2500 in
  • Overall Length
    6-1/2 in
  • Side to Center
    0.8000 in | 20 mm
  • Tool Weight
    2.2 lb
  • Torque
    80 in

Details

  • Air Consumption
    30 cfm
  • Air Inlet
    1/4 in
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    2000 rpm
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Style
    Shuttle Reverse Stall Pistol
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)