Motion
PKIT SR52 600 STL

REXNORD INC
PKIT SR52 600 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 600
MI ITEM #03617563
MFR #PKIT SR52 600 STL
Price$9,368.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 600 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 600
MI ITEM #03617563
MFR #PKIT SR52 600 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,368.49/each

Specifications

Dimensions

  • Coupling Outside Diameter
    254 mm
  • Coupling Size Code
    600
  • Thread Size
    1-14 in

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001997
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210692032

Overview

Mfr description
001997 PKIT SR52 600 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought