Motion
ETP-E50

ZERO MAX
ETP-E50

Keyless Bushing - ETP-EXPRESS Series, 50 mm ID, 60 mm OD
Mi Item #03617671
MFR #ETP-E50
Price$481.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E50

Keyless Bushing - ETP-EXPRESS Series, 50 mm ID, 60 mm OD
Mi Item #03617671
MFR #ETP-E50

Mfr description
ETP-E50 LOCKING HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.26/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Outside Diameter  
    60 mm
  • Overall Length
    80 mm
  • Screw Size
    M16
  • Weight
    2.64 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    14162 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)