Overview
Mfr description
6005-2RLD-26MM BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number60052RS-26
- UPC_NO1200106790082
- Weight0.18 lbs
- Description6005-2RLD-26MM BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 60052RS-26 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 12 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data