Motion
6211-2Z-L038-C4

FAG (SCHAEFFLER)
6211-2Z-L038-C4

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #03617950
MFR #6211-2Z-L038-C4
Price$202.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6211-2Z-L038-C4

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #03617950
MFR #6211-2Z-L038-C4

Mfr description
6211-2Z-L038-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.28/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.411 lbs, 0.64 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6211-2Z-L038-C4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    Radial/Deep Groove Ball Bearing has 55 mm bore, double shielded, 100 mm outside diameter, and 21 mm width for radial & deep groove uses.
  • Manufacturer Catalog Number
    6211-2Z-L038-C4
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46000 N
  • Radial Static Load Capacity
    29000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802651171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)