Motion
TSNG520
Bearing Seal - Split Double-Lip, Rubber Material, 3.4375 in, 3.5000 in, 90 mm Bore
Mi Item #03617965
MFR #TSNG520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Split Double-Lip, Rubber Material, 3.4375 in, 3.5000 in, 90 mm Bore
Mi Item #03617965
MFR #TSNG520

Mfr description
TSNG520
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4026677696519
  • Product Type
    Bearing Seals
  • Seal Material
    Rubber
  • Seal Type
    Split Double-Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)