Motion
1028374
Misty® Foam Adhesive - Liquid, Flammable
MI ITEM #03618018
MFR #1028374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Foam Adhesive - Liquid, Flammable
MI ITEM #03618018
MFR #1028374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    20 oz
  • Overall Height
    8.375 in
  • Overall Width
    8.375 in
  • Package Size
    20 oz

Details

  • Application
    spray adhesive
  • Color
    White
  • Flammability
    Flammable
  • Package Quantity
    12
  • Product Types
    Adhesives and Sealants
  • Scent
    Floral

Overview

Mfr description
1028374 MST FOAM & FABRIC ADHS AERO DZ
  • Non-chlorinated and non-ozone depleting
  • Waterproof and flexible
  • Orange dye coverage indicator
  • Temporary or permanent bonds
  • Super high solids content, with a wide web spray pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought