Motion
L04R90ASG

FENNER DRIVES
L04R90ASG

Classical - V Belting - A/13 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #03618032
MFR #L04R90ASG
Price$19.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04R90ASG

Classical - V Belting - A/13 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #03618032
MFR #L04R90ASG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.13/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Overall Height
    0.5300 in
  • Overall Length
    100 ft
  • Weight
    16.75 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-SGT
  • Color
    Red
  • Construction Type
    Super Grip Top
  • Durometer
    90
  • Manufacturer Catalog Number
    L04R90ASG
  • Material
    PolyVinyl Chloride
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Operating Temperature Range
    -22 to +150 °F
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13

Overview

Mfr description
L04R90ASG RED 90 SGT PVC A/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought