Motion
GEN308
MI ITEM #03618057
MFR #GEN308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03618057
MFR #GEN308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEN308 5 GALLON PAIL LINER

Specifications

  • Capacity
    5 gal (US)
  • Height
    13 in
  • Shape
    Round
  • Material
    Polyethylene/Polypropylene
  • Color Finish
    Clear
  • Diameter
    11-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought