Motion
SV3000-N0-P
SV3000-N0-P
Mi Item #03618085
MFR #SV3000-N0-P
Price$141.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV3000-N0-P
Mi Item #03618085
MFR #SV3000-N0-P

Mfr description
SV3000-N0-P INTERFACE REG, W/ PSI GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.36/each

Specifications

Dimensions

  • Weight
    0.279 lbs

Details

  • Accessories
    psi gauge
  • Fluid Comp
    Air
  • Fluid Type
    Air
  • Included Options
    Pressure Gauge
  • Max Air Supply Pressure
    72.52 psi
  • Maximum Supply Pressure
    72.52 psi
  • Mounting Type
    Manifold Mount
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)