Motion
VVS2.AJ0P 2
3-Way Bolted Ball Valve - Manually Operated, 3-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #03618120
MFR #VVS2.AJ0P 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Bolted Ball Valve - Manually Operated, 3-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #03618120
MFR #VVS2.AJ0P 2

Mfr description
VVS2.AJ0P 2"
  • VVS Series ball valves are designed for food and general chemical applications where maintenance is key.
  • Three-piece 316 SS bodies and end caps are available in NPT threaded or Socket weld end connections.
  • Valve feature RTFE seats, blowout-proof stems and actuator mounting pad.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.12 in
  • Port Size
    2 NPT
  • Weight
    9.00 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481803070
  • Locking Device
    Pad-Locking Device
  • Manufacturer Upc Number
    649848030062
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    VVS
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)