Motion
CG-F032
FLANGE
Mi Item #03618180
MFR #CG-F032
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLANGE
Mi Item #03618180
MFR #CG-F032

Mfr description
CG-F032 FLANGE
  • CG1 mounting brackets
  • Type: flange, foot, trunnion, single & double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Bracket 1
    Flange
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Hardware Type
    Flange Bracket
  • Mounting Type
    Flange
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)