Motion
ECO-16 END CAP ASSM

SEALMASTER
ECO-16 END CAP ASSM

ECO-16 Open Bearing End Cap or Cover - 1 in Compatible Bore, Polypropylene Material
MI ITEM #03618366
MFR #ECO-16 END CAP ASSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ECO-16 END CAP ASSM

ECO-16 Open Bearing End Cap or Cover - 1 in Compatible Bore, Polypropylene Material
MI ITEM #03618366
MFR #ECO-16 END CAP ASSM

Mfr description
ECO-16 END CAP ASSM
  • Yellow to allow conformance to safety standards for protection
  • Easy to install snap in design
  • Drain hole to reduce moisture build up inside cap when used in washdown applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.3500 in
  • Overall Width
    1.3650 in
  • Size Code
    16
  • Weight
    0.04 lbs

Details

  • Attachment Type
    Snap-On
  • CAD Drawing
  • Country of Origin
    MX
  • End Cap Type
    Open
  • Harmonization Code
    3923.50.0000
  • Housing Type
    ECO-16 Polymer Snap On
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ECO-16 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461346273
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Snap On
  • UPC_NO
    662461346273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)