Motion
ECO-35 END CAP ASSM

SEALMASTER
ECO-35 END CAP ASSM

Open Bearing End Cap or Cover - Open End Cap Type, Polypropylene Material
Mi Item #03618374
MFR #ECO-35 END CAP ASSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ECO-35 END CAP ASSM

Open Bearing End Cap or Cover - Open End Cap Type, Polypropylene Material
Mi Item #03618374
MFR #ECO-35 END CAP ASSM

Mfr description
ECO-35 END CAP ASSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    35
  • Weight
    0.28 lbs

Details

  • Attachment Type
    Snap-On
  • Country of Origin
    Mexico
  • End Cap Type
    Open End Cap
  • Features
    Resistant to corrosion. Easy to install. Shielded drain hole reduces moisture buildup
  • Manufacturer Upc Number
    662461346358
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    662461346358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)