1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Eklind Tool Company
15203
Hex Key - 0.05 in Hex Size, Long L Shape, 2.84 in Blade Length, Alloy Steel
MI ITEM #
03618396
MFR #
15203
Price
$0.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Eklind Tool Company 15203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
15203
Hex Key - 0.05 in Hex Size, Long L Shape, 2.84 in Blade Length, Alloy Steel
MI ITEM #
03618396
MFR #
15203
Mfr description
15203 HEX KEY 3/64 LONG ARM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.33
/each
Add to Cart
Specifications
Dimensions
Blade Length
2.84 in
Hex
Size
0.05 in
Weight
0.065
Details
Corrosion Resistant
Corrosion-Resistant
Drive Style
Hex
Finish Coating
Black
Key Shape
Long L
Material
Alloy Steel
Non Sparking
Not Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items