Motion
15605
Hex Key - 2.5 mm Hex Size, Long L Shape, 3.48 in Blade Length, Alloy Steel
MI ITEM #03618397
MFR #15605
List Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 2.5 mm Hex Size, Long L Shape, 3.48 in Blade Length, Alloy Steel
MI ITEM #03618397
MFR #15605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.96/each for your price

Overview

Mfr description
15605 HEX KEY 2.5MM LONG ARM

Specifications

  • Hex Size
  • Key Shape
    Long L
  • Drive Style
    Hex
  • Blade Length
    3.48 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought