Motion
8255-A8-2
Air Drill or Driver - Not Reversible, Chuck Size 3/8 in, Horsepower 0.5 hp, 850 rpm Maximum Speed
Mi Item #03618460
MFR #8255-A8-2
Price$4,857.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Chuck Size 3/8 in, Horsepower 0.5 hp, 850 rpm Maximum Speed
Mi Item #03618460
MFR #8255-A8-2

Mfr description
8255-A8-2 POWERMATIC SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,857.09/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    2.0000 in

Details

  • Air Consumption
    2.3 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyless
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    21/64 in
  • Drilling Capacity Wood
    25/64 in
  • Exhaust Type
    Muffled Exhaust
  • Horsepower
    0.5 hp
  • Material
    Steel
  • Maximum Speed
    850 rpm
  • Number Of Pieces
    1
  • Power Rating
    1/2 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)