Motion
88164
88164 EK-505-T SHELL & TUBE HEAT EXCHANGER
MI ITEM #03618568
MFR #88164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
88164 EK-505-T SHELL & TUBE HEAT EXCHANGER
MI ITEM #03618568
MFR #88164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88164 EK-505-T SHELL & TUBE

Specifications

  • Series
    EK
  • Shell Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    250
  • Baffle Material
    Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    505
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought