Motion
Genesis® Mark 2® 2.5 in x 50 ft

FLEXAUST INC
Genesis® Mark 2® 2.5 in x 50 ft

Ducting Hose - 2.500 in ID, 50 ft Length, Medium weight clear polyethylene hose reinforced with a translucent integral polyethylene helix, Polyethylene Material, 13.50 psi
Mi Item #03618739
MFR #Genesis® Mark 2® 2.5 in x 50 ft
Price$8.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Mark 2® 2.5 in x 50 ft

Ducting Hose - 2.500 in ID, 50 ft Length, Medium weight clear polyethylene hose reinforced with a translucent integral polyethylene helix, Polyethylene Material, 13.50 psi
Mi Item #03618739
MFR #Genesis® Mark 2® 2.5 in x 50 ft

Mfr description
7025021050 2-1/2" ID X 50' MARK 2 CLEAR
  • Ideal for insulation blowing applications
  • Easy to handle
  • Translucent walls offer easy monitoring of material flow and blockage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.42/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.000 in
  • Inside Diameter
    2.500 in
  • Length
    50 ft
  • Weight
    0.35 lbs/ft

Details

  • Application
    Agricultural, Fertilizer Broadcasting, Food Grade, Insulation Blowing & Removal
  • Color
    Clear
  • Construction
    Medium weight clear polyethylene hose reinforced with a translucent integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7025021050
  • Manufacturer Product Page
  • Negative Pressure
    14.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Mark 2®
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    13.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)