Motion
VVPA450-031-06-N

SMC CORP OF AMERICA
VVPA450-031-06-N

Vvpa4 Manifold for Vpa4*54 Valve - 5-Way, Manifold, 3/4 in
Mi Item #03618770
MFR #VVPA450-031-06-N
Price$360.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVPA450-031-06-N

Vvpa4 Manifold for Vpa4*54 Valve - 5-Way, Manifold, 3/4 in
Mi Item #03618770
MFR #VVPA450-031-06-N

Mfr description
VVPA450-031-06-N MANIFOLD
  • Common or individual exhaust
  • Maximum 10 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.45/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Manifold Mounted
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    VPA4000
  • Manifold Port(s)
    0.7500 in
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    6
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VPA4000
  • Unit Specification
    Manifold
  • Valve Series
    VPA4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)