Motion
SSF726-30K-B5-JS1

BOSTON GEAR
SSF726-30K-B5-JS1

SSF726 S/R Red. 30:1 Ratio, No Base, "J" Assy
MI ITEM #03618991
MFR #SSF726-30K-B5-JS1
List Price$4,634.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF726-30K-B5-JS1

SSF726 S/R Red. 30:1 Ratio, No Base, "J" Assy
MI ITEM #03618991
MFR #SSF726-30K-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,634.76/each for your price

Overview

Mfr description
SSF726-30K-B5-JS

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    1.680 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    2100 in-lbs @ 100 rpm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    1000 lb
  • Housing Dimensions
    7.58 x 4.44 x 7-1/2 in
  • Housing Height
    7.50 in
  • Housing Length
    7.58 in
  • Housing Width
    4.44 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    884107193441
  • UPC_NO
    884107193441
  • Weight
    94.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought