Motion
SSF718-25K-B5-GS1

BOSTON GEAR
SSF718-25K-B5-GS1

SSF718 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #03619007
MFR #SSF718-25K-B5-GS1
Price$2,601.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF718-25K-B5-GS1

SSF718 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #03619007
MFR #SSF718-25K-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,601.07/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    5.63 x 3.69 x 5.31 in
  • Housing Height
    5.31 in
  • Housing Length
    5.63 in
  • Housing Width
    3.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    660 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    25:1
  • Weight
    96.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107193564
  • Max Input Horsepower
    0.760 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    500 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107193564

Overview

Mfr description
SSF7180-25KC-B5-GS1 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought