Motion
PF2W740-06-27

SMC CORP OF AMERICA
PF2W740-06-27

Pneumatic Flow Switch - 3.5 to 45 L/min Flow Rate, 3/4 BSPT, 30 V Max, 0 to +50 °C Temp Range, Circular Connection, NPN
Mi Item #03619089
MFR #PF2W740-06-27
Price$765.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W740-06-27

Pneumatic Flow Switch - 3.5 to 45 L/min Flow Rate, 3/4 BSPT, 30 V Max, 0 to +50 °C Temp Range, Circular Connection, NPN
Mi Item #03619089
MFR #PF2W740-06-27

Mfr description
PF2W740-06-27 FLOW SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.80/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    60 mm
  • Overall Length
    120 mm
  • Overall Width
    73 mm
  • Port 1 Size/Type
    0.7500 in
  • Port 2 Size/Type
    0.7500 in
  • Weight
    700 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    Circular
  • Flow Rate Range
    3.5 to 45 L/min
  • Fluid Comp
    Water
  • Maximum Load Voltage
    30 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    NPN or PNP open collector
  • Piping
    3/4 BSPT
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Rated Flow Range
    3.5 L/min to 45 L/min
  • Series
    PF2W
  • Signal Response Time
    1 s
  • Standards Met
    CE
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)