Specifications
Details
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesVS7
- Number Of Ports5
- Operating MediumAir
- Pilot TypeAir Piloted
- SeriesVS7
- Valve SeriesVS7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)