Motion
C5-RXFL-33.00
CEMA C, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
Mi Item #03619327
MFR #C5-RXFL-33.00
Price$201.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEMA C, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
Mi Item #03619327
MFR #C5-RXFL-33.00

Mfr description
C5-RXFL-33.00 REXRETROROLL(ZN)32.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.86/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    5.0000 in

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)