Motion
A2E2-B
A-Series Pneumatic Plug - Brass Body Material, 1/4 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03619425
MFR #A2E2-B
Your Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Brass Body Material, 1/4 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03619425
MFR #A2E2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.15/each(List $19.72)

Overview

Mfr description
A2E2-B

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Reusable Hose Stem
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Nominal Hose Outer Diameter
    1/2 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Reusable Hose Stem
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    1.97 in
  • Burst Pressure
    6500 psi
  • Weight
    0.080 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought