Motion
GEG 125 ES

SKF
GEG 125 ES

Radial Spherical Plain Bearing - 125 mm Bore, 180 mm OD, 125 mm Inner Ring Width, Open, Standard Grade
MI ITEM #03619458
MFR #GEG 125 ES
Price$3,733.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 125 ES

Radial Spherical Plain Bearing - 125 mm Bore, 180 mm OD, 125 mm Inner Ring Width, Open, Standard Grade
MI ITEM #03619458
MFR #GEG 125 ES

Mfr description
GEG125ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,733.51/each

Specifications

Dimensions

  • Ball Diameter
    6.2990 in, 160 mm
  • Bore Diameter  
    125 mm
  • Inner Ring Width  
    125 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    125 mm
  • Weight
    18 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes | Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 125 ES
  • Manufacturer Upc Number
    7316577107381
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    950 kN
  • Radial Static Load Capacity
    4750 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577107381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)