Motion
NK1000062C250
Flexmaster Tube and Pipe Joints Gasket Assembly - 0.410 in Length, Buna-N Material
MI ITEM #03619541
MFR #NK1000062C250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexmaster Tube and Pipe Joints Gasket Assembly - 0.410 in Length, Buna-N Material
MI ITEM #03619541
MFR #NK1000062C250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK1000062C250
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Overall Length
    0.410 in
  • Material
    Buna-N
  • Weight
    0.09 lb
  • Height
    3.160 in
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -25 °F
  • Length
    0.410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text