Motion
VFA5120-03F
VALVE, 2POS/SGL, AIR PILOT
Mi Item #03619726
MFR #VFA5120-03F
Price$117.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, 2POS/SGL, AIR PILOT
Mi Item #03619726
MFR #VFA5120-03F

Mfr description
VFA5120-03F VALVE, AIR PILOT
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.26/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)