Motion
10SC70-13
Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
Mi Item #03619731
MFR #10SC70-13
Price$425.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
Mi Item #03619731
MFR #10SC70-13

Mfr description
10SC70-13 CPLG QUADRA-FLEX FLG SPCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.99/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Overall Length
    13-5/8 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3.375 in
  • Outside Diameter
    7.5000 in

Details

  • Horsepower @ 100 RPM
    18 (Hytrel) hp, 4.6 (TPR) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275420
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    697950275420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)