Motion
14SF516-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter, 14 in Flight Length
MI ITEM #03619748
MFR #14SF516-R
Your Price$171.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter, 14 in Flight Length
MI ITEM #03619748
MFR #14SF516-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.55/each(List $205.86)

Overview

Mfr description
14SF516-R 14" X 14" SECT. FLIGHT
  • Sectional Flights are individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.
  • The flights are butt welded together to form a continuous conveyor screw.
  • Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters and pitches.
  • The butt weld flight is the same thickness in the full cross section.
  • Stock sectional flight screw diameter from 6 in - 24 in and thickness from 3/16 in – ½ in.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Can be manufactured from a wide range of materials
  • Pitch can be varied on a MTO basis
  • Left Hand Available

Specifications

  • Screw Type
    Flight Only, Sectional
  • Screw Diameter
    14.0000 in
  • Coupling Diameter
    2.4375 in
  • Flight Thickness
    0.2500 (Inner Edge) in, 0.2500 (Outer Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Flight Length
    14 in
  • Pitch
    14 in
  • Nominal Pipe Size
    3 in
  • Related Components
    End Lug, Screw
  • Storage Dimension Length
    14.0000 in
  • Storage Dimension Width
    14.0000 in
  • Storage Dimension Height
    14.0000 in
  • Manufacturer Upc Number
    697950273907
  • UPC_NO
    697950273907
  • Manufacturer Catalog
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text