Motion
1615 18MM
Taper Lock Bushing - 1615 Series, 18 mm Bore, STEEL Material
Mi Item #03619752
MFR #1615 18MM
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 18 mm Bore, STEEL Material
Mi Item #03619752
MFR #1615 18MM

Mfr description
1615 18MM BUSHING TB MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.25 in
  • Barrel Length
    1.5 in
  • Bore Diameter  
    18 mm
  • Bushing Size
    1615
  • Length Through Bore  
    1.5
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Stocked Finished Bore
    0.7087 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    2.375 in
  • Storage Dimension Width
    2.375
  • Weight
    1.32 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    1615 18MM
  • Manufacturer Upc Number
    697950210599
  • Material
    STEEL
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950210599
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)