Motion
1VP25 1/2
Variable Pitch Sheave - 1VP Series, 1 Groove, 3L Belt Section Size, 0.5000 in Bore, 2.5 in OD, Finished, Cast Iron Material
Mi Item #03619757
MFR #1VP25 1/2
Price$67.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 1VP Series, 1 Groove, 3L Belt Section Size, 0.5000 in Bore, 2.5 in OD, Finished, Cast Iron Material
Mi Item #03619757
MFR #1VP25 1/2

Mfr description
1VP25 1/2 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.74/each

Specifications

Dimensions

  • Belt Section Size
    3L
  • Bore Diameter
    0.5000 in
  • Hub Outside Diameter
    2.2500 in
  • Length Through Bore
    1.71875 in
  • Outside Diameter
    2.5 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625
  • Weight
    0.95 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950167480
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    1VP
  • Sheave Construction
    A
  • Sheave Drawing Type
    VP
  • Sheave Type
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)