Motion
3 D 400 J
Bushing Bore V-Belt Pulley - D Belt Section, 3 Groove, 40 in Pitch Dia., 40.6 in O.D., Bushed, J Series Bushing, Cast Iron Material
MI ITEM #03619769
MFR #3 D 400 J
Price$8,303.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 3 Groove, 40 in Pitch Dia., 40.6 in O.D., Bushed, J Series Bushing, Cast Iron Material
MI ITEM #03619769
MFR #3 D 400 J

Mfr description
3 D 400 J CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,303.74/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    4.6250 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    40.6000 in
  • Overall Width
    4 5/8 in
  • Pitch Diameter
    40 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    40.6 in
  • Storage Dimension Width
    40.6
  • Weight
    230.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    697950113692
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950113692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)