Motion
3030 1 1/16
Taper Lock Bushing - 3030 Series, 1-1/16 in Bore, CAST IRON Material
Mi Item #03619771
MFR #3030 1 1/16
Price$149.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 1-1/16 in Bore, CAST IRON Material
Mi Item #03619771
MFR #3030 1 1/16

Mfr description
3030 1 1/16 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.51/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.25 in
  • Barrel Length
    3 in
  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    3030
  • Length Through Bore  
    3
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Stocked Finished Bore
    1.0625 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    4.313 in
  • Storage Dimension Width
    4.313
  • Weight
    9.66 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3030 1 1/16
  • Manufacturer Upc Number
    697950035451
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950035451
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)