Motion
4040 1 13/16
Taper Lock Bushing - 4040 Series, 1-13/16 in Bore, CAST IRON Material
Mi Item #03619775
MFR #4040 1 13/16
Price$337.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 1-13/16 in Bore, CAST IRON Material
Mi Item #03619775
MFR #4040 1 13/16

Mfr description
4040 1 13/16 TB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.74/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5.75 in
  • Barrel Length
    4 in
  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    4040
  • Length Through Bore  
    4
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Stocked Finished Bore
    1.8125 in
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    5.875 in
  • Storage Dimension Width
    5.875
  • Weight
    21.50 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    4040 1 13/16
  • Manufacturer Upc Number
    697950730301
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950730301
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)