Motion
4545 2 5/16
Taper Lock Bushing - 4545 Series, 2-5/16 in Bore, CAST IRON Material
Mi Item #03619784
MFR #4545 2 5/16
Price$420.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 2-5/16 in Bore, CAST IRON Material
Mi Item #03619784
MFR #4545 2 5/16

Mfr description
4545 2 5/16 TB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.79/each

Specifications

Dimensions

  • Barrel Diameter Large End
    6.375 in
  • Barrel Length
    4.5 in
  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Stocked Finished Bore
    2.3125 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.063 in
  • Storage Dimension Width
    7.063
  • Weight
    28.50 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    4545 2 5/16
  • Manufacturer Upc Number
    697950730516
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950730516
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)