Motion
4545 2 9/16
Taper Lock Bushing - 4545 Series, 2-9/16 in Bore, CAST IRON Material
MI ITEM #03619785
MFR #4545 2 9/16
Price$377.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 2-9/16 in Bore, CAST IRON Material
MI ITEM #03619785
MFR #4545 2 9/16

Mfr description
4545 2 9/16 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.88/each

Specifications

Dimensions

  • Barrel Diameter Large End
    6.375 in
  • Barrel Length
    4.5 in
  • Bolt Circle Diameter
    4.5000 in
  • Bore Diameter  
    2.5625 in
  • Bushing Size
    4545
  • Keyway Size
    5/8 X 5/16 in
  • Length Through Bore  
    4.5
  • Stocked Finished Bore
    2.5625 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.063 in
  • Storage Dimension Width
    7.063
  • Weight
    26.90 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950730530
  • Material
    CAST IRON
  • UPC_NO
    697950730530
  • Wrench Torque
    2450 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)