Motion
4J 20MM
Sleeve Coupling Flange - Spacer Flange, Size 4, 20 mm Bore, Steel Material
MI ITEM #03619787
MFR #4J 20MM
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 4, 20 mm Bore, Steel Material
MI ITEM #03619787
MFR #4J 20MM

Mfr description
4J 20MM QUADRA-FLEX CPLG FLANGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Coupling Overall Length
    2-3/8 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1-5/8 in
  • Length Through Bore  
    7/8 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.19 (TPR) hp
  • Hub Flange Type Code
    J
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950317205
  • Material
    Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    120 in
  • UPC_NO
    697950317205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)