Motion
43001
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Bristle Material: Steel, Handle Shape: Bent
MI ITEM #03620039
MFR #43001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Bristle Material: Steel, Handle Shape: Bent
MI ITEM #03620039
MFR #43001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43001 WIRE SCRATCH BRUSH

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Bent
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/8 in
  • Number Of Rows
    3
  • Number Of Columns
    19
  • Overall Length
    13-3/4 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought